
Two-Door with Floor Stands, Type 4X, 62.06x60.06x12.06, SS Type 304
Mfr # A62H6012SSLP
Zoro # G6811833
product price: $18,229.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Height
62.06 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A62H6012SSLP
Zoro #
G6811833
UPC #
783510606107
Country of Origin
United States
Dimensions
Height
62.06 in
Size
62.06 x 60.06 x 12.06 in
Depth
12.06 in
Width
60.06 in
Thickness
12 ga / 2.78 mm
Panel Size
56.00 x 56.00 in / 1422 x 1422 mm
Details
Item
Two-Door,w/Floor Stands,Type 4X,62.
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Gauge
12 ga
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
468 lb
Stainless Steel Type
304
Panel
A60P60
Clamp Quantity
16
Conductive Panel
A60P60G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Description
Two-Door,w/Floor Stands,Type 4X,62.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.