Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Door with Floor Stands, Type 4X, 74.06x72.06x12.06, SS Type 304

  • Mfr # A74H7212SSLP

  • Zoro # G6811849


product price: $22,426.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Color
Unpainted
Height
74.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A74H7212SSLP
Zoro #
G6811849
UPC #
783510606206
Country of Origin
United States

Dimensions

Height
74.06 in
Size
74.06 x 72.06 x 12.06 in
Width
72.06 in
Depth
12.06 in
Thickness
12 ga / 2.78 mm
Panel Size
68.00 x 68.00 in / 1727 x 1727 mm

Details

Item
Two-Door,w/Floor Stands,Type 4X,74.
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Gauge
12 ga
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
628 lb
Clamp Quantity
18
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Conductive Panel
A72P72G
Stainless Steel Type
304
Panel
A72P72

Description

Two-Door,w/Floor Stands,Type 4X,74.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.