Zoro Homepage

Type 1 Pull Box Perforated Panel, Fits 1

  • Mfr # PB1818PP

  • Zoro # G5843277


product price: $55.89
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 18 x 18 in, For Use With Mfr. Model Number ASE18X18X__
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1818PP
Zoro #
G5843277
UPC #
783510171773
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
16.40 x 17.50 in / 417 x 445 mm

Details

Item
Type 1 Pull Box Perforated Panel,Fits 1
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 18 x 18 in, For Use With Mfr. Model Number ASE18X18X__
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Weight
4.20 lb
Fits Pull Box
ASE18X18X__

Description

Type 1 Pull Box Perforated Panel,Fits 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.