Zoro Homepage

Type 1 Pull Box Perforated Panel, Fits 2

  • Mfr # PB2424PP

  • Zoro # G5843243


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 24 x 24 in, For Use With Mfr. Model Number ASE24X24X__
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2424PP
Zoro #
G5843243
UPC #
783510171780
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
22.40 x 23.50 in / 569 x 597 mm

Details

Item
Type 1 Pull Box Perforated Panel,Fits 2
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 24 x 24 in, For Use With Mfr. Model Number ASE24X24X__
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Weight
7.70 lb
Fits Pull Box
ASE24X24X__

Description

Type 1 Pull Box Perforated Panel,Fits 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.