
Type 12 Hinged Window Kit, 20.00x16.00x1.49, Gray, Steel
Mfr # APWK2016H
Zoro # G6779746
product price: $914.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Height
20 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APWK2016H
Zoro #
G6779746
UPC #
783510197100
Country of Origin
United States
Dimensions
Height
20 in
Width
16 in
Depth
1.49 in
Size
20 x 16 x 1.49 in
Overall Length
20 in
Thickness
16 ga / 1.52 mm
Overall Width
16 in
Overall Dimensions
20.00 x 16.00 in / 508 x 406 mm
Window Size
464 x 363 mm / 18.28 x 14.28 in
Details
Item
Type 12 Hinged Window Kit,20.00x16.00x1
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Gauge
16 ga
Standards
UL 508A Component Recognized; Type 12; File No. E61997; CSA Type 12; File No. 42186; NEMA/EEMAC Type 12; IEC 60529, IP55
Weight
9.20 lb
Description
Type 12 Hinged Window Kit,20.00x16.00x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.