Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 12 Hinged Window Kit, 20.00x20.00x1

  • Mfr # APWK2020H

  • Zoro # G5850304


product price: $982.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Features
Dust-Resistant
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK2020H
Zoro #
G5850304
UPC #
783510197209
Country of Origin
United States

Dimensions

Height
20 in
Depth
1.49 in
Width
20 in
Size
20 x 20 x 1.49 in
Thickness
16 ga / 1.52 mm
Overall Width
20 in
Overall Length
20 in
Window Size
464 x 464 mm / 18.28 x 18.28 in
Overall Dimensions
20.00 x 20.00 in / 508 x 508 mm

Details

Item
Type 12 Hinged Window Kit,20.00x20.00x1
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Gray
Gauge
16 ga
Application
Indoor
Weight
12 lb
Standards
UL 508A Component Recognized; Type 12; File No. E61997; CSA Type 12; File No. 42186; NEMA/EEMAC Type 12; IEC 60529, IP55

Description

Type 12 Hinged Window Kit,20.00x20.00x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.