Zoro Homepage

Type 12 Hinged Window Kit, 24.00x20.00x1

  • Mfr # APWK2420H

  • Zoro # G5850259


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Width
20 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK2420H
Zoro #
G5850259
UPC #
783510197308
Country of Origin
United States

Dimensions

Width
20 in
Height
24 in
Size
24 x 20 x 1.49 in
Depth
1.49 in
Overall Width
20 in
Thickness
16 ga / 1.52 mm
Overall Length
24 in
Window Size
566 x 464 mm / 22.28 x 18.28 in
Overall Dimensions
24.00 x 20.00 in / 610 x 508 mm

Details

Item
Type 12 Hinged Window Kit,24.00x20.00x1
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Features
Dust-Resistant
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
12
Color
Gray
Weight
12.70 lb
Standards
UL 508A Component Recognized; Type 12; File No. E61997; CSA Type 12; File No. 42186; NEMA/EEMAC Type 12; IEC 60529, IP55

Description

Type 12 Hinged Window Kit,24.00x20.00x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.