
Type 12 Hinged Window Kit, 30.00x24.00x1.49, Gray, Steel
Mfr # APWK3024H
Zoro # G6779719
product price: $1,210.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
NEMA Enclosure Type
12
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APWK3024H
Zoro #
G6779719
UPC #
783510197407
Country of Origin
United States
Dimensions
Size
30 x 24 x 1.49 in
Height
30 in
Width
24 in
Depth
1.49 in
Overall Width
24 in
Overall Length
30 in
Thickness
16 ga / 1.52 mm
Overall Dimensions
30.00 x 24.00 in / 762 x 610 mm
Window Size
718 x 566 mm / 28.28 x 22.28 in
Details
Item
Type 12 Hinged Window Kit,30.00x24.00x1
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
16 ga
Application
Indoor
Color
Gray
Standards
UL 508A Component Recognized; Type 12; File No. E61997; CSA Type 12; File No. 42186; NEMA/EEMAC Type 12; IEC 60529, IP55
Weight
17.30 lb
Description
Type 12 Hinged Window Kit,30.00x24.00x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.