Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 4 and 4x Deep, Hinged Window Kits, 1

  • Mfr # AWDH1612N4SS

  • Zoro # G5817413


product price: $2,634.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
Width
8.14 in
Size
14.19 x 8.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWDH1612N4SS
Zoro #
G5817413
UPC #
783510130145
Country of Origin
United States

Dimensions

Width
8.14 in
Size
14.19 x 8.14 in
Height
14.19 in
Thickness
14 ga / 1.9 mm
Window Size
271 x 87 mm / 10.68 x 3.41 in

Details

Item
Type 4 and 4x Deep,Hinged Window Kits,1
Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
Color
Unpainted
Gauge
14 ga
NEMA Enclosure Type
4, 4X
Type
Watertight
Weight
8.60 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997 (MS); cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997 (MS); UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997 (SS); cUL Listed per CSA C22.2, No. 94; Type 3R, 4, 4X, 12; File No. E61997 (SS); Stainless Steel; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66; Mild Steel; NEMA/EEMAC Type 4, 12; IEC 60529, IP66

Description

Type 4 and 4x Deep,Hinged Window Kits,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.