Zoro Homepage

Type 4 and 4x Deep, Hinged Window Kits, 2

  • Mfr # AWDH2416N4

  • Zoro # G5817386


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Color
Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDH2416N4
Zoro #
G5817386
UPC #
783510130077
Country of Origin
United States

Dimensions

Height
22.19 in
Width
12.14 in
Size
22.19 x12.14 in
Thickness
14 ga / 1.9 mm
Window Size
474 x 188 mm / 18.68 x 7.41 in

Details

Item
Type 4 and 4x Deep,Hinged Window Kits,2
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
4
Type
Watertight
Weight
14.90 lb
Standards

Description

Type 4 and 4x Deep,Hinged Window Kits,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.