Zoro Homepage

Type 4 and 4x Deep, Hinged Window Kits, 2

  • Mfr # AWDH2416N4SS

  • Zoro # G5817508


product price: $3,369.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
NEMA Enclosure Type
4, 4X
Size
22.19 x12.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDH2416N4SS
Zoro #
G5817508
UPC #
783510130169
Country of Origin
United States

Dimensions

Size
22.19 x12.14 in
Height
22.19 in
Width
12.14 in
Thickness
14 ga / 1.9 mm
Window Size
474 x 188 mm / 18.68 x 7.41 in

Details

Item
Type 4 and 4x Deep,Hinged Window Kits,2
Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
NEMA Enclosure Type
4, 4X
Color
Unpainted
Gauge
14 ga
Type
Watertight
Weight
14.80 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997 (MS); cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997 (MS); UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997 (SS); cUL Listed per CSA C22.2, No. 94; Type 3R, 4, 4X, 12; File No. E61997 (SS); Stainless Steel; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66; Mild Steel; NEMA/EEMAC Type 4, 12; IEC 60529, IP66

Description

Type 4 and 4x Deep,Hinged Window Kits,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.