Zoro Homepage

Type 4 and 4x Deep, Hinged Window Kits, 2

  • Mfr # AWDH2430N4SS

  • Zoro # G5817693


product price: $4,221.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
NEMA Enclosure Type
4, 4X
Height
22.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDH2430N4SS
Zoro #
G5817693
UPC #
783510130213
Country of Origin
United States

Dimensions

Height
22.19 in
Size
22.19 x 26.14 in
Width
26.14 in
Thickness
14 ga / 1.9 mm
Window Size
474 x 514 mm / 18.68 x 20.22 in

Details

Item
Type 4 and 4x Deep,Hinged Window Kits,2
Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
NEMA Enclosure Type
4, 4X
Gauge
14 ga
Color
Unpainted
Type
Watertight
Weight
23.60 lb
Standards

Description

Type 4 and 4x Deep,Hinged Window Kits,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.