Zoro Homepage

Type 4 and 4x Deep, Hinged Window Kits, 3

  • Mfr # AWDH3624N4

  • Zoro # G5817465


product price: $1,938.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Width
20.14 in
NEMA Enclosure Type
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDH3624N4
Zoro #
G5817465
UPC #
783510130138
Country of Origin
United States

Dimensions

Width
20.14 in
Size
34.19 x 20.14 in
Height
34.19 in
Thickness
14 ga / 1.9 mm
Window Size
779 x 361 mm / 30.68 x 14.22 in

Details

Item
Type 4 and 4x Deep,Hinged Window Kits,3
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
NEMA Enclosure Type
4
Gauge
14 ga
Color
Gray
Type
Watertight
Weight
26.60 lb
Standards

Description

Type 4 and 4x Deep,Hinged Window Kits,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.