Zoro Homepage

Type 4 and 4x Deep, Hinged Window Kits, 3

  • Mfr # AWDH3624N4SS

  • Zoro # G5817657


product price: $4,772.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
Width
20.14 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDH3624N4SS
Zoro #
G5817657
UPC #
783510130220
Country of Origin
United States

Dimensions

Width
20.14 in
Height
34.19 in
Size
34.19 x 20.14 in
Thickness
14 ga / 1.9 mm
Window Size
779 x 361 mm / 30.68 x 14.22 in

Details

Item
Type 4 and 4x Deep,Hinged Window Kits,3
Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
Color
Unpainted
Gauge
14 ga
NEMA Enclosure Type
4, 4X
Type
Watertight
Weight
26.30 lb
Standards

Description

Type 4 and 4x Deep,Hinged Window Kits,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.