
U-Connector, fits 4.00x4.00, Gray, Steel
Mfr # F44T3RUC
Zoro # G6805558
product price: $31.59
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Width
4 in
Height
4 in
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F44T3RUC
Zoro #
G6805558
UPC #
783510435493
Country of Origin
Mexico
Dimensions
Width
4 in
Height
4 in
Size
4 in x 4 in
Thickness
16 ga / 1.52 mm
Details
Item
U-Connector,Fits 4.00x4.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Gauge
16 ga
NEMA Enclosure Type
3R
Color
Gray
Type
U-Connector
Weight
1.14 lb
Protection Rating
NEMA Type 3R
Description
U-Connector,Fits 4.00x4.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.