Zoro Homepage

Ultrx Key Insert, Fits ULTRX, SS Type 31

  • Mfr # UUL3DB

  • Zoro # G5859316


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Polished
Color
Unpainted
Type
Double-bit 3 mm
Series
Ultrx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUL3DB
Zoro #
G5859316
UPC #
783510613907
Country of Origin
United States

Details

Item
Ultrx Key Insert,Fits ULTRX,SS Type 31
Material
Stainless Steel 316L
Finish
Polished
Color
Unpainted
Type
Double-bit 3 mm
Series
Ultrx
Weight
0.30 lb

Description

Ultrx Key Insert,Fits ULTRX,SS Type 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.