ULTRX, Type 4X, 513x412x329mm, Fiberglass

  • Mfr # UU504030W

  • Zoro # G6849423


product price: $1,652.88
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
Height
20.2 in
NEMA Enclosure Type
3R, 4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU504030W
Zoro #
G6849423
UPC #
783510358501
Country of Origin
United States

Dimensions

Height
20.2 in
Depth
12.95 in
Width
16.26 in
Size
20.20 x 16.22 in
Thickness
0.15 in / 3.8 mm
Window Size
386 x 286 mm / 15.20 x 11.26 in
Panel Size
17.00 x 12.99 in / 432 x 330 mm
Internal Dimensions
496 x 395 x 321 mm / 19.53 x 15.55 x 12.64 in
External Dimensions
513 x 412 mm / 20.20 x 16.22 in

Details

Item
ULTRX,Type 4X,513x412x329mm,Fiberglas
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Color
Light Gray
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E619977; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Type
Window
Weight
24.20 lb
Series
Ultrx
Panel
A20P16
Conductive Panel
A20P16G
Mounting
13.98 x 17.91 in / 355 x 455 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66

Description

ULTRX,Type 4X,513x412x329mm,Fiberglas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.