Zoro Homepage

ULTRX, Type 4X, 513x413x228mm, Fiberglas

  • Mfr # UU504020W

  • Zoro # G5875967


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
Width
16.26 in
Depth
8.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU504020W
Zoro #
G5875967
UPC #
783510337100
Country of Origin
United States

Dimensions

Width
16.26 in
Depth
8.98 in
Height
20.2 in
Size
20.20 x 16.26 in
Thickness
0.15 in / 3.8 mm
External Dimensions
513 x 413 mm / 20.20 x 16.26 in
Window Size
386 x 286 mm / 15.20 x 11.26 in
Internal Dimensions
496 x 396 x 220 mm / 19.53 x 15.59 x 8.66 in
Panel Size
17.00 x 12.99 in / 439 x 330 mm

Details

Item
ULTRX,Type 4X,513x413x228mm,Fiberglas
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E619977; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Type
Window
Weight
21.30 lb
Series
Ultrx
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Panel
A20P16
Conductive Panel
A20P16G
Mounting
14.13 x 18.07 in / 359 x 459 mm

Description

ULTRX,Type 4X,513x413x228mm,Fiberglas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.