ULTRX, Type 4X, 625x513x278mm, Fiberglas

  • Mfr # UU605025W

  • Zoro # G5877979


product price: $1,687.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P20G, A24P20
Size
24.61 x 20.20 in
NEMA Enclosure Type
3R, 4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU605025W
Zoro #
G5877979
UPC #
783510358600
Country of Origin
United States

Dimensions

Size
24.61 x 20.20 in
Width
20.2 in
Height
24.61 in
Depth
10.94 in
Thickness
0.15 in / 3.8 mm
Panel Size
20.98 x 17.00 in / 533 x 432 mm
External Dimensions
625 x 513 mm / 24.61 x 20.20 in
Internal Dimensions
608 x 496 x 270 mm / 23.94 x 19.53 x 10.63 in
Window Size
498 x 386 mm / 19.61 x 15.20 in

Details

Item
ULTRX,Type 4X,625x513x278mm,Fiberglas
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P20G, A24P20
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Color
Light Gray
Type
Window
Series
Ultrx
Weight
30 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E619977; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Mounting
17.99 x 22.44 in / 457 x 570 mm
Conductive Panel
A24P20G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Panel
A24P20

Description

ULTRX,Type 4X,625x513x278mm,Fiberglas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.