
ULTRX, Type 4X, 625x612x228mm, Fiberglass
Mfr # UU606020W
Zoro # G6845494
product price: $2,107.34
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24G, A24P24
Height
24.61 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UU606020W
Zoro #
G6845494
UPC #
783510337209
Country of Origin
United States
Dimensions
Height
24.61 in
Width
24.09 in
Size
24.61 x 24.09 in
Depth
8.98 in
Thickness
0.15 in / 3.8 mm
Panel Size
20.98 x 20.98 in / 533 x 533 mm
External Dimensions
625 x 612 mm / 24.61 x 24.09 in
Internal Dimensions
608 x 595 x 220 mm / 23.94 x 23.43 x 8.66 in
Window Size
498 x 486 mm / 19.61 x 19.13 in
Details
Item
ULTRX,Type 4X,625x612x228mm,Fiberglas
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24G, A24P24
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Standards
Type
Window
Series
Ultrx
Weight
32 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Panel
A24P24
Conductive Panel
A24P24G
Mounting
22.01 x 22.52 in / 559 x 572 mm
Description
ULTRX,Type 4X,625x612x228mm,Fiberglas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.