
ULTRX, Type 4X, 775x612x329mm, Fiberglass
Mfr # UU756030W
Zoro # G6845537
product price: $2,272.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A30P24G, A30P24
Depth
12.95 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UU756030W
Zoro #
G6845537
UPC #
783510337308
Country of Origin
United States
Dimensions
Depth
12.95 in
Width
24.09 in
Size
30.51 x 24.09 in
Height
30.51 in
Thickness
0.15 in / 3.8 mm
Internal Dimensions
758 x 595 x 321 mm / 29.84 x 23.43 x 12.64 in
Window Size
648 x 486 mm / 25.51 x 19.13 in
Panel Size
27.01 x 20.98 in / 686 x 533 mm
External Dimensions
775 x 612 mm / 30.51 x 24.09 in
Details
Item
ULTRX,Type 4X,775x612x329mm,Fiberglas
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A30P24G, A30P24
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Standards
Type
Window
Weight
42 lb
Series
Ultrx
Conductive Panel
A30P24G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Panel
A30P24
Mounting
21.85 x 28.27 in / 555 x 718 mm
Description
ULTRX,Type 4X,775x612x329mm,Fiberglas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.