
Ultrx Wifi, Type 4x, 608x595x321mm, Fibe
Mfr # DU606030P
Zoro # G5829679
product price: $1,333.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24WD
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DU606030P
Zoro #
G5829679
UPC #
783510149574
Country of Origin
United States
Dimensions
Size
23.94 x 23.44 x 12.64 in
Height
23.94 in
Depth
12.64 in
Width
23.43 in
Thickness
0.15 in / 4 mm
Window Size
498 x 486 mm / 19.62 x 19.12 in
Panel Size
21.00 x 21.00 in / 533 x 533 mm
Internal Dimensions
608 x 595 x 321 mm / 23.94 x 23.44 x 12.64 in
Details
Item
Ultrx Wifi,Type 4x,608x595x321mm,Fibe
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24WD
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Color
Light Gray
Type
Solid
Weight
44 lb
Series
Ultrx
Standards
Panel
A24P24WD
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
21.86 x 22.36 in / 555 x 568 mm
Description
Ultrx Wifi,Type 4x,608x595x321mm,Fibe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.