Zoro Homepage

Ultrx Wifi, Type 4x, 608x595x321mm, Fibe

  • Mfr # DU606030WP

  • Zoro # G5829645


product price: $1,762.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24WD
Features
Watertight, Corrosion-Resistant
Depth
12.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU606030WP
Zoro #
G5829645
UPC #
783510149581
Country of Origin
United States

Dimensions

Depth
12.64 in
Width
23.43 in
Height
23.94 in
Size
23.94 x 23.44 x 12.64 in
Thickness
0.15 in / 4 mm
Internal Dimensions
608 x 595 x 321 mm / 23.94 x 23.44 x 12.64 in
Window Size
498 x 486 mm / 19.62 x 19.12 in
Panel Size
21.00 x 21.00 in / 533 x 533 mm

Details

Item
Ultrx Wifi,Type 4x,608x595x321mm,Fibe
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24WD
Features
Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Type
Window
Weight
43 lb
Series
Ultrx
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability rating per UL 508; Window flammability rating per UL 508; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. LR42186: Type 4,4X, 12, 13; IEC 60529, IP66; Cabinets with solid doors are plenum rated.
Mounting
21.86 x 22.36 in / 555 x 568 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
A24P24WD

Description

Ultrx Wifi,Type 4x,608x595x321mm,Fibe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.