Zoro Homepage

Universal Power Strip Bracket, Black, St

  • Mfr # EPDUBK

  • Zoro # G5836645


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Gauge
14 ga
Height
5.66 in
Width
4.73in in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPDUBK
Zoro #
G5836645
UPC #
783510160647
Country of Origin
United States

Dimensions

Height
5.66 in
Width
4.73in in
Size
5.66 x 4.73 x 0.35 in
Depth
0.35 in
Thickness
14 ga / 1.9 mm

Details

Item
Universal Power Strip Bracket,Black,St
Material
Mild Steel
Finish
Zinc Plated
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
1.20 lb

Description

Universal Power Strip Bracket,Black,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.