Zoro Homepage

Universal U-Connector, fits 10.00x10.00, Gray, Steel

  • Mfr # F1010GUC

  • Zoro # G6806529


product price: $31.62
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
2-1/2 in
Size
10 in x 2-1/2 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010GUC
Zoro #
G6806529
UPC #
783510463908
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Size
10 in x 2-1/2 in
Height
10 in
Thickness
14 ga / 1.9 mm

Details

Item
Universal U-Connector,Fits 10.00x10.00,
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Gauge
14 ga
Application
Indoor
Type
U-Connector
Weight
2.17 lb
Protection Rating
NEMA Type 1; IP30

Description

Universal U-Connector,Fits 10.00x10.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.