Zoro Homepage

Universal U-Connector, fits 6.00x6.00, Gray, Steel

  • Mfr # F66GUC

  • Zoro # G6809094


product price: $15.52
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
16 ga
Size
6 in x 2-1/2 in x 1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66GUC
Zoro #
G6809094
UPC #
783510524302
Country of Origin
Mexico

Dimensions

Size
6 in x 2-1/2 in x 1.38 in
Depth
1.38 in
Height
6 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Universal U-Connector,Fits 6.00x6.00,G
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
16 ga
NEMA Enclosure Type
1
Application
Indoor
Type
U-Connector
Weight
0.50 lb
Protection Rating
NEMA Type 1; IP30

Description

Universal U-Connector,Fits 6.00x6.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.