Zoro Homepage

Utility Junction, Uj, Cabinets, 11.66x18

  • Mfr # UJP1SSOFF

  • Zoro # G5846427


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Powder Coated
Color
White
Width
18-1/2 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJP1SSOFF
Zoro #
G5846427
UPC #
783510179533
Country of Origin
Mexico

Dimensions

Width
18-1/2 in
Height
11.66 in
Size
11.66 x 18-1/2 in
Thickness
12 ga / 2.78 mm

Details

Item
Utility Junction,Uj,Cabinets,11.66x18
Material
Stainless Steel 304
Finish
Powder Coated
Color
White
Gauge
12 ga
Type
Style C
Weight
10 lb
Standards
RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity
Style
C
Parking Stand Quantity
1

Description

Utility Junction,Uj,Cabinets,11.66x18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.