
Utility Junction, Uj, Cabinets, 11.66x21
Mfr # UJP2G
Zoro # G5846323
product price: $61.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Width
21-1/2 in
Height
11.66 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UJP2G
Zoro #
G5846323
UPC #
783510179465
Country of Origin
Mexico
Dimensions
Width
21-1/2 in
Height
11.66 in
Size
11.66 x 21-1/2 in
Thickness
12 ga / 2.75 mm
Details
Item
Utility Junction,Uj,Cabinets,11.66x21
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Type
Style B
Weight
11.70 lb
Standards
RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity
Parking Stand Quantity
2
Style
B
Description
Utility Junction,Uj,Cabinets,11.66x21
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.