Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Junction, Uj, Cabinets, 11.66x21

  • Mfr # UJP2SSOFF

  • Zoro # G5846463


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Powder Coated
Color
White
Gauge
12 ga
Width
21-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJP2SSOFF
Zoro #
G5846463
UPC #
783510179540
Country of Origin
Mexico

Dimensions

Width
21-1/2 in
Height
11.66 in
Size
11.66 x 21-1/2 in
Thickness
12 ga / 2.78 mm

Details

Item
Utility Junction,Uj,Cabinets,11.66x21
Material
Stainless Steel 304
Finish
Powder Coated
Color
White
Gauge
12 ga
Type
Style D
Weight
11 lb
Standards
RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity
Parking Stand Quantity
2
Style
D

Description

Utility Junction,Uj,Cabinets,11.66x21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.