Zoro Homepage

Utility Junction, Uj, Cabinets, 30.00x30

  • Mfr # UJ303018M2

  • Zoro # G5841649


product price: $877.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Panel Style B or D
Size
30 x 30 x 18 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ303018M2
Zoro #
G5841649
UPC #
783510169084
Country of Origin
Mexico

Dimensions

Size
30 x 30 x 18 in
Height
30 in
Depth
18 in
Width
30 in
Thickness
12 ga / 2.66 mm

Details

Item
Utility Junction,Uj,Cabinets,30.00x30
Material
Mild Steel
Finish
Powder Coated
For Use With
Panel Style B or D
Gauge
12 ga
Color
Munsell Green
Weight
119 lb
Standards
RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity
Recommended Panel Style
B or D
Recommended Panel Quantity
1

Description

Utility Junction,Uj,Cabinets,30.00x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.