Zoro Homepage

Utility Junction, Uj, Cabinets, 30.00x48

  • Mfr # UJ304824M2

  • Zoro # G5842157


product price: $1,267.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Panel Style B or D
Color
Munsell Green
Size
30 x 48 x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ304824M2
Zoro #
G5842157
UPC #
783510169749
Country of Origin
Mexico

Dimensions

Size
30 x 48 x 24 in
Depth
24 in
Height
30 in
Width
48 in
Thickness
12 ga / 2.66 mm

Details

Item
Utility Junction,Uj,Cabinets,30.00x48
Material
Mild Steel
Finish
Powder Coated
For Use With
Panel Style B or D
Color
Munsell Green
Gauge
12 ga
Weight
211.20 lb
Standards
RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity
Recommended Panel Quantity
2
Recommended Panel Style
B or D

Description

Utility Junction,Uj,Cabinets,30.00x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.