Zoro Homepage

Utility Junction, Uj, Cabinets, 30.00x67

  • Mfr # UJ306723A

  • Zoro # G5846278


product price: $2,128.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Panel Style B or D
Width
67 in
Size
30 x 67 x 23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ306723A
Zoro #
G5846278
UPC #
783510179380
Country of Origin
Mexico

Dimensions

Width
67 in
Size
30 x 67 x 23 in
Depth
23 in
Height
30 in
Thickness
8 ga / 3.3 mm

Details

Item
Utility Junction,Uj,Cabinets,30.00x67
Material
Aluminum
Finish
Powder Coated
For Use With
Panel Style B or D
Color
Munsell Green
Gauge
8 ga
Weight
228 lb
Standards
RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity
Recommended Panel Quantity
3
Recommended Panel Style
B or D

Description

Utility Junction,Uj,Cabinets,30.00x67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.