
Utility Junction, Uj, Cabinets, 30.00x74
Mfr # UJ307424M2
Zoro # G5842209
product price: $1,675.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Panel Style B or D
Depth
24 in
Color
Munsell Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UJ307424M2
Zoro #
G5842209
UPC #
783510169756
Country of Origin
Mexico
Dimensions
Depth
24 in
Width
74 in
Height
30 in
Size
30 x 74 x 24 in
Thickness
12 ga / 2.66 mm
Details
Item
Utility Junction,Uj,Cabinets,30.00x74
Material
Mild Steel
Finish
Powder Coated
For Use With
Panel Style B or D
Color
Munsell Green
Gauge
12 ga
Weight
298 lb
Standards
RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity
Recommended Panel Style
B or D
Recommended Panel Quantity
3
Description
Utility Junction,Uj,Cabinets,30.00x74
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.