
Utility Junction, Uj, Cabinets, 48.00x26
Mfr # UJ482618M2
Zoro # G5841694
product price: $904.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Panel Style B or D
Width
26 in
Color
Munsell Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UJ482618M2
Zoro #
G5841694
UPC #
783510169176
Country of Origin
Mexico
Dimensions
Width
26 in
Size
48 x 26 x 18 in
Depth
18 in
Height
48 in
Thickness
12 ga / 2.66 mm
Details
Item
Utility Junction,Uj,Cabinets,48.00x26
Material
Mild Steel
Finish
Powder Coated
For Use With
Panel Style B or D
Color
Munsell Green
Gauge
12 ga
Weight
166.78 lb
Standards
RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity
Recommended Panel Style
B or D
Recommended Panel Quantity
1
Description
Utility Junction,Uj,Cabinets,48.00x26
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.