Zoro Homepage

Vent Kit, 300x200mm, Black, Plastic

  • Mfr # PPV32B

  • Zoro # G5851153


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Smooth Matte
Size
300 x 200 mm
Color
Black
Depth
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPV32B
Zoro #
G5851153
UPC #
783510219796
Country of Origin
Mexico

Dimensions

Size
300 x 200 mm
Depth
1.03 in
Height
11.81 in
Width
7.88 in

Details

Item
Vent Kit,300x200mm,Black,Plastic
Material
Composite
Finish
Smooth Matte
Color
Black
Series
ProLine
Weight
1.90 lb

Description

Vent Kit,300x200mm,Black,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.