Zoro Homepage

Vented Double Door, 20.00x30.00x12.00, S

  • Mfr # A203012BGECT

  • Zoro # G5838185


product price: $712.95
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
20 x 30 x 12 in
Color
Gray
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A203012BGECT
Zoro #
G5838185
UPC #
783510163181
Country of Origin
Mexico

Dimensions

Size
20 x 30 x 12 in
Height
20 in
Depth
12 in
Width
30 in
Thickness
14 ga / 1.9 mm

Details

Item
Vented Double Door,20.00x30.00x12.00,S
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
3R
Features
Galvanized, Spot-Welded
Gauge
14 ga
Weight
70 lb
Protection Rating
NEMA Type 3R; IP32
Construction
Galvanized; spot-welded

Description

Vented Double Door,20.00x30.00x12.00,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.