Zoro Homepage

Vented Double Door, 36.00x42.00x14.00, A

  • Mfr # A364214BGECT

  • Zoro # G5838167


product price: $1,403.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Width
42 in
Depth
14 in
Features
Riveted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A364214BGECT
Zoro #
G5838167
UPC #
783510163211
Country of Origin
Mexico

Dimensions

Width
42 in
Depth
14 in
Size
36 x 42 x 14 in
Height
36 in
Thickness
11 ga / 2.3 mm

Details

Item
Vented Double Door,36.00x42.00x14.00,A
Material
Aluminum
Finish
Powder Coated
Features
Riveted
Color
Gray
NEMA Enclosure Type
3R
Gauge
11 ga
Weight
65 lb
Protection Rating
NEMA Type 3R; IP32
Construction
Aluminum; riveted

Description

Vented Double Door,36.00x42.00x14.00,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.