Zoro Homepage

Vented Double Door, 42.00x36.00x14.00, A

  • Mfr # A423614BGECT

  • Zoro # G5838158


product price: $1,403.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Size
42 x 36 x 14 in
NEMA Enclosure Type
3R
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A423614BGECT
Zoro #
G5838158
UPC #
783510163228
Country of Origin
Mexico

Dimensions

Size
42 x 36 x 14 in
Depth
14 in
Height
42 in
Width
36 in
Thickness
11 ga / 2.3 mm

Details

Item
Vented Double Door,42.00x36.00x14.00,A
Material
Aluminum
Finish
Powder Coated
NEMA Enclosure Type
3R
Color
Gray
Features
Riveted
Gauge
11 ga
Weight
74.50 lb
Protection Rating
NEMA Type 3R; IP32
Construction
Aluminum; riveted

Description

Vented Double Door,42.00x36.00x14.00,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.