
Vented Plinth Base Covers, Fits 200x700m
Mfr # PPBCV2700
Zoro # G5819599
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Single-Bay, Fits 200 x 700 mm
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPBCV2700
Zoro #
G5819599
UPC #
783510133283
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Fits Frame Width
700 mm
Details
Item
Vented Plinth Base Covers,Fits 200x700m
Material
Mild Steel
Finish
Powder Coated
For Use With
Single-Bay, Fits 200 x 700 mm
Gauge
16 ga
Color
Black
Series
ProLine
Weight
7 lb
Fits Frame Type
Single-Bay
Description
Vented Plinth Base Covers,Fits 200x700m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.