Zoro Homepage

VERSARACK, 27.795 x20.905 x24.291, Black, Steel

  • Mfr # E19SWM12U24

  • Zoro # G6824485


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19C12U
Gauge
12 ga
Height
27.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19SWM12U24
Zoro #
G6824485
UPC #
783510261634
Country of Origin
United States

Dimensions

Height
27.8 in
Size
27.8 in x 20.91 in x 24.29 in
Width
20.91 in
Depth
24.29 in
Thickness
12 ga / 2.66 mm

Details

Item
VERSARACK,27.795 x20.905 x24.291,Black
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19C12U
Gauge
12 ga
Color
Black
Standards
UL 2416 Listed; File Number E230874; Rated to 100 lbs. with a 4X safety factor; EIA 310-D
Rack Units
12
Load Rating
100 lb / 45 kg
Series
VersaRack
Weight
63 lb
Vertical Cable Manager Accessory
E19C12U

Description

VERSARACK,27.795 x20.905 x24.291,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.