Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VERSARACK, 41.811 x20.905 x12.283, Black, Steel

  • Mfr # E19SWM20U12

  • Zoro # G6824458


product price: $478.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19C20U
Depth
12.28 in
Height
41.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19SWM20U12
Zoro #
G6824458
UPC #
783510261641
Country of Origin
United States

Dimensions

Depth
12.28 in
Height
41.81 in
Width
20.91 in
Size
41.81 in x 20.91 in x 12.28 in
Thickness
12 ga / 2.66 mm

Details

Item
VERSARACK,41.811 x20.905 x12.283,Black
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19C20U
Color
Black
Gauge
12 ga
Standards
UL 2416 Listed; File Number E230874; Rated to 100 lbs. with a 4X safety factor; EIA 310-D
Load Rating
100 lb / 45 kg
Rack Units
20
Weight
61 lb
Series
VersaRack
Vertical Cable Manager Accessory
E19C20U

Description

VERSARACK,41.811 x20.905 x12.283,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.