Zoro Homepage

VERSARACK, 50.59x20.91x12.28, Black, Steel

  • Mfr # E19SWM25U12

  • Zoro # G6824555


product price: $497.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19C25U
Height
50.59 in
Width
20.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19SWM25U12
Zoro #
G6824555
UPC #
783510261665
Country of Origin
United States

Dimensions

Height
50.59 in
Width
20.91 in
Depth
12.28 in
Size
50.59 in x 20.91 in x 12.28 in
Thickness
12 ga / 2.66 mm

Details

Item
VERSARACK,50.59x20.91x12.28,Black,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19C25U
Gauge
12 ga
Color
Black
Standards
UL 2416 Listed; File Number E230874; Rated to 100 lbs. with a 4X safety factor; EIA 310-D
Rack Units
25
Load Rating
100 lb / 45 kg
Weight
68 lb
Series
VersaRack
Vertical Cable Manager Accessory
E19C25U

Description

VERSARACK,50.59x20.91x12.28,Black,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.