Zoro Homepage

VERSARACK Vertical Cable Manager, 19.685

  • Mfr # E19C12U

  • Zoro # G5865083


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19SWM12U12 or E19SWM12U24
Color
Black
Depth
8.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19C12U
Zoro #
G5865083
UPC #
783510261726
Country of Origin
United States

Dimensions

Depth
8.19 in
Size
19.69 in x 4.13 in x 8.19 in
Height
19.69 in
Width
4.13 in
Thickness
14 ga / 1.9 mm

Details

Item
VERSARACK Vertical Cable Manager,19.685
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19SWM12U12 or E19SWM12U24
Color
Black
Gauge
14 ga
Series
VersaRack
Weight
4.60 lb
Use With
E19SWM12U12 or E19SWM12U24

Description

VERSARACK Vertical Cable Manager,19.685

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.