Zoro Homepage

VERSARACK Vertical Cable Manager, 28.661

  • Mfr # E19C20U

  • Zoro # G5865214


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19SWM20U12 or E19SWM20U24
Width
4.13 in
Depth
8.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19C20U
Zoro #
G5865214
UPC #
783510261733
Country of Origin
United States

Dimensions

Width
4.13 in
Depth
8.19 in
Size
28.66 in x 4.13 in x 8.19 in
Height
28.66 in
Thickness
14 ga / 1.9 mm

Details

Item
VERSARACK Vertical Cable Manager,28.661
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19SWM20U12 or E19SWM20U24
Gauge
14 ga
Color
Black
Weight
7.60 lb
Series
VersaRack
Use With
E19SWM20U12 or E19SWM20U24

Description

VERSARACK Vertical Cable Manager,28.661

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.