Zoro Homepage

Vertical Cable Manager 2, Black, Steel

  • Mfr # PVCM2

  • Zoro # G5812416


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCM2
Zoro #
G5812416
UPC #
783510102371
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Vertical Cable Manager 2,Black,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Weight
7.90 lb
Series
ProLine

Description

Vertical Cable Manager 2,Black,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.