
Vertical Cable Manager for 700 and 800
Mfr # PVCM187
Zoro # G5813414
product price: $585.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 700 mm
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVCM187
Zoro #
G5813414
UPC #
783510109745
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Cabinet Height
1800 mm
Details
Item
Vertical Cable Manager for 700 and 800
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 700 mm
Gauge
14 ga
Color
Black
Series
ProLine
Weight
14.78 lb
Description
Vertical Cable Manager for 700 and 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.