Zoro Homepage

Vertical Cable Manager for 700 and 800

  • Mfr # PVCM207

  • Zoro # G5813335


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 700 mm
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCM207
Zoro #
G5813335
UPC #
783510109752
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Cabinet Height
2000 mm

Details

Item
Vertical Cable Manager for 700 and 800
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 700 mm
Color
Black
Gauge
14 ga
Series
ProLine
Weight
18.50 lb

Description

Vertical Cable Manager for 700 and 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.