Zoro Homepage

Vertical Cable Manager for 700 and 800

  • Mfr # PVCMX128

  • Zoro # G5836593


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCMX128
Zoro #
G5836593
UPC #
783510160173
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Cabinet Height
1200/2200 mm

Details

Item
Vertical Cable Manager for 700 and 800
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Color
Black
Gauge
14 ga
Series
ProLine
Weight
232 lb

Description

Vertical Cable Manager for 700 and 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.