
Vertical Cable Manager for 700 and 800
Mfr # PVCMX207
Zoro # G5836715
product price: $717.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 mm wide
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVCMX207
Zoro #
G5836715
UPC #
783510160180
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Cabinet Height
2000 mm
Details
Item
Vertical Cable Manager for 700 and 800
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 mm wide
Gauge
14 ga
Color
Black
Series
ProLine
Weight
24 lb
Description
Vertical Cable Manager for 700 and 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.