Zoro Homepage

Vertical Cable Managers for 28" Wide

  • Mfr # EWMC36

  • Zoro # G5846113


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 36 x 28 in
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMC36
Zoro #
G5846113
UPC #
783510179021
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Vertical Cable Managers for 28" Wide
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 36 x 28 in
Color
Black
Gauge
14 ga
Weight
9.10 lb
Series
AccessPlus
Fits Cabinet
A = 36.00; B = 28.00 in

Description

Vertical Cable Managers for 28 In. Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.